Shop All Bench and Floor Scales
Tor Rey
EQB-50/100-W 100 lb. Waterproof Digital Receiving Bench Scale with Tower Display
Mfr # 166EQB100W
Zoro # G411636093
product price: $1,401.99
/ea
Free Shipping & Returns
$1,401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tor Rey
- MFR # 166EQB100W
- Zoro # G411636093
- Country of Origin China
- Category Bench and Floor Scales
Description
Ideal for busy shipping docks outdoor markets manufacturers and other bulk sales areas the Tor Rey EQB-50/100-W 100 lb. waterproof digital receiving bench scale is the accurate reliable and fast solution for all of your weighing needs! This scale features a hermetically sealed indicator to guarantee reliable performance in humid or dusty environments. It can also toggle between kilograms and pounds with its precise readout to deliver the versatility and pinpoint accuracy you need to ensure that your shipments disperse and come in at the expected weight. And thanks to its rechargeable 90-hour battery you can be sure this unit will stay powered for days at a time even without a nearby outlet.Designed to withstand the heavy demand of a shipping dock this waterproof scale features a large 19'' x 15'' platform and tare function that allows you to individually weigh products as they are packaged for bulk transport. The backlit alphanumeric LCD screen is adjustable and mounted on a tower behind the scale to clearly show the weight of portioned items even in dark areas. And thanks to its all stainless steel construction you can be sure that this scale will resist rust in even the most humid environments.The Tor Rey EQB-50/100-W digital shipping and receiving bench scale is comes with a power supply.Readout Measurements:50 kg. x 0.01 kg.100 lb. x 0.02 lb.Dimensions:Width: 15''Depth: 25 7/16''Height: 24 1/4''Platform Dimensions: 19'' x 15''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 8in. x 10in. 3 Mil Vacuum Bags w/ Tear Notch, 250PK (VB-8-10-300B)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Green, PK500 (WAU22541)
- KYOCERA KYOCERA/MITA ECOSYS M5526CDW P5026CDW YELLOW (TK-5242Y)
- BRADY Number Label, 6, 1-1/2 in. W x 3-1/2 in. H (3450-6)
- TOR REY EQM-1000/2000 2000 lb. Digital Receiving Bench Scale with Tower Display Legal for Trade (166EQM2000)
- TOR REY PLP-5/5-2500/5000 Pro-Tek 5000 lb. 5' x 5' Industrial Floor Scale (166PLP555K)
- TOR REY FS-250/500 500 lb. Digital Receiving Scale with Tower Display Legal for Trade (166FS250500)
- ADAM EQUIPMENT Digital Compact Bench Scale 4000g/9 lb. Capacity (ABW4)
- TORBAL Balance Scale, 30kg/60 lb., 15-7/10 in.W (BA30C)
- OHAUS Compact Counting Bench Scale, LCD (30467606)
- DORAN Platform Counting Bench Scale, LCD (1200-MSP2500)
- Tor Rey Shipping & Packing Scales