Shop All Bench and Floor Scales
Tor Rey
EQB-20/40-W 40 lb. Waterproof Digital Receiving Bench Scale with Tower Display
Mfr # 166EQB40W
Zoro # G511636160
product price: $1,230.99
/ea
Free Shipping & Returns
$1,230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tor Rey
- MFR # 166EQB40W
- Zoro # G511636160
- Country of Origin China
- Category Bench and Floor Scales
Description
Ideal for busy shipping docks outdoor markets manufacturers and other bulk sales areas the Tor Rey EQB-20/40-W 40 lb. waterproof digital receiving bench scale is the accurate reliable and fast solution for all of your weighing needs! This scale features a hermetically sealed indicator to guarantee reliable performance in humid or dusty environments. It can also toggle between kilograms and pounds with its precise tower-mounted readout to deliver the versatility and pinpoint accuracy you need to ensure that your shipments disperse and come in at the expected weight. And thanks to its rechargeable 90-hour battery you can be sure this unit will stay powered for days at a time even without a nearby outlet.Designed to withstand the heavy demand of a shipping dock this waterproof scale features a large 15'' x 12'' platform and tare function that allows you to individually weigh products as they are packaged for bulk transport. The backlit alphanumeric LCD screen is adjustable and mounted on a tower behind the scale to clearly show the weight of portioned items even in dark areas. And thanks to its all stainless steel construction you can be sure that this scale will resist rust in even the most humid environments.The Tor Rey EQB-20/40-W digital shipping and receiving bench scale comes with a power supply.Readout Measurements:20 kg. x 0.005 kg.40 lb. x 0.01 lb.Dimensions:Width: 15''Depth: 14''Height: 19 1/2''Platform Dimensions: 15'' x 12''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pull/Cut Tape Dispenser (M75)
- WESTERN PLASTICS Film Stretch Pal Ex Core 20"x80x1000', PK4 (DSW04)
- ZORO SELECT Double Wall Corrugated Sheets, 48" x 72", Kraft, 5/Bundle (56EC48)
- ZORO SELECT Blank Dot Label Yellow 3/4"W, Pk1000 (3VCN5)
- TOR REY EQM-1000/2000 2000 lb. Digital Receiving Bench Scale with Tower Display Legal for Trade (166EQM2000)
- TOR REY FS-250/500 500 lb. Digital Receiving Scale with Tower Display Legal for Trade (166FS250500)
- TOR REY PLP-5/5-2500/5000 Pro-Tek 5000 lb. 5' x 5' Industrial Floor Scale (166PLP555K)
- OHAUS Digital Compact Bench Scale 1200g Capacity (SPX1202)
- A&D WEIGHING Digital Compact Bench Scale 600g Capacity (EK-600I)
- ISHIDA Digital Compact Bench Scale 100 oz. Capacity (IPC)
- OPTIMA SCALES Optima Scales OP-915-2424-1000 NTEP Bench Scale - 24 x 24 in.; 1000 x 0.2 lb. (OP-915-2424-1000)
- Tor Rey Shipping & Packing Scales