Shop All Universal Joints
Tor
Front Upper Suspension Ball Joints Pair For Lexus IS250 IS300 GS350 IS350 GS300
Mfr # KTR-104392
Zoro # G912224614
product price: $22.59
/ea
$22.59
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
- Brand Tor
- MFR # KTR-104392
- Zoro # G912224614
- UPC # 775629714583
- Country of Origin Unknown
- Category Universal Joints
Description
TOR offers the most comprehensible suspension kits on the market. The unmatched performance and robustness coupled with longer lasting components make our supension parts the go-to choice for thousands of mechanical shops in North America. Designed, tested and certified by TOR certified engineers.
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
- CONRADER Safety Valve, Soft Seat, 1/2In, 125 PSI, SS (SRV390-1/2-V-SS-125)
- TIMKEN TIM 619, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od (619)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 16"L, RH, 304SS (062704000003)
- NANO Replacement element for NF0015M01 compre (E0015M01)
- J.W. WINCO GN751-6-12-M6-KL Clevis Fork Joint (6NXR2/CP)
- J.W. WINCO GN751-16-32-M16-A-NI Clevis Fork Joint (16NXZE/CP)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 1/4 x 28, 1-7/16" OAL (751-B1/4-24-1/4X28-B-ST)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1125x00 KIT)
- RULAND Double U-Joint, 25 mm x 25 mm Bores, 50.7 mm OD, Steel (UD32-25MM-25MM-F)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 5/16 x 24, 1-7/8" OAL (751-B5/16-32-5/16X24-B-ST)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD625x00 KIT)
- Tor Universal Joints