Shop All Universal Joints
Tor
Front Upper Suspension Ball Joints Pair For Dodge Dakota Durango
Mfr # KTR-101320
Zoro # G512224748
product price: $27.89
/ea
$27.89
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
- Brand Tor
- MFR # KTR-101320
- Zoro # G512224748
- UPC # 827098656069
- Country of Origin Taiwan, Province of China
- Category Universal Joints
Description
TOR offers the most comprehensible suspension kits on the market. The unmatched performance and robustness coupled with longer lasting components make our supension parts the go-to choice for thousands of mechanical shops in North America. Designed, tested and certified by TOR certified engineers.
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
- SEALMASTER PillowBlock SB Bearing, Taperd Rlr, 1-7/16 (RPB 107-2)
- BCA Bearing Unit, #WPS100GPC (WPS100GPC)
- SWING Coupler, TST, SC-E, 1/4" Female NPT (20500052)
- GATES 1626 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B61)
- TOR Front Lower Suspension Ball Joint For Kia Soul Rio (TOR-K500229)
- K-TOOL INTERNATIONAL Universal Joint 3/4" Drive (KTI-24500)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 38.0 mm OD, Steel (US24-12MM-12MM-F)
- RULAND Double U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (UD20-10-10-F)
- RULAND Double U-Joint, 1/2" x 3/8" Bores, 0.995" OD, Stainless (UDSK16-8-6-SS)
- J.W. WINCO GN751-8-16-M8-B Clevis Fork Joint Steel (8NXR4/CO)
- BELDEN Universal Joint, USSK28, 1" Bore Dia. (USSK28-16-12-SS)
- Tor Universal Joints