Shop All Universal Joints
Tor
Front Upper Suspension Ball Joint For Honda Civic Acura EL Non-Adjustable Type
Mfr # TOR-K90469
Zoro # G012227775
$11.59
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
- Brand Tor
- MFR # TOR-K90469
- Zoro # G012227775
- UPC # 827098987286
- Country of Origin China
- Category Universal Joints
Description
TOR offers the most comprehensible suspension parts on the market. The unmatched performance and robustness coupled with longer lasting components make our supension parts the go-to choice for thousands of mechanical shops in North America. Designed, tested and certified by TOR certified engineers.
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
- IKO Shell Needle Roller Bearing, Inch, #BA2012ZOH (BA2012ZOH)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U2P3D)
- DAYTON 3L330 V-Belt, 33" Outside Length, 3/8" Top Width, 1 Ribs (3L330)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (119170.00)
- TOR Front Lower Suspension Ball Joint For Kia Soul Rio (TOR-K500229)
- GEARWRENCH 1/4" Drive Universal Joint (80100)
- ACDELCO Joint Asmfrt Upr Cont Arm Ball, 45D10731 (45D10731)
- J.W. WINCO DIN71752-5-20-M5 Clevis Fork Head (5NXBFI)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 1/2 x 20, 2-3/16" OAL (751-B1/2-28-1/2X20-B-ST)
- J.W. WINCO DIN71802-8-M5L-C Angled Ball Joint (5LXF1/A)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x563K)
- Tor Couplings, Collars, & Adapters