Shop All Universal Joints
Tor
Front Tie Rod End Ball Joints Idler Arm Pitman Kit For Chevrolet Express 3500 GMC
Mfr # KTR-103956
Zoro # G312227499
Free Shipping & Returns
$84.45
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
- Brand Tor
- MFR # KTR-103956
- Zoro # G312227499
- UPC # 827098810508
- Country of Origin Unknown
- Category Universal Joints
Description
TOR offers the most comprehensible suspension kits on the market. The unmatched performance and robustness coupled with longer lasting components make our supension parts the go-to choice for thousands of mechanical shops in North America. Designed, tested and certified by TOR certified engineers.
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
- LEESON Permanent Magnetic Dc Gear Motor (M1135042.00)
- DURA-PREMIUM TORQUE Timing Belt, L, 075 x 50in PL, T133 (500L075)
- BESTORQ Bestorq Double Side Timing Belt Model D920-8M-75 - 36.22 in Outside Length - 2.95 in Top Width (D920-8M-75)
- FASCO HVAC Motor, 1/8 HP, 3000 rpm, 115V, 3.3 (D219)
- TOR Front Lower Suspension Ball Joint For Kia Soul Rio (TOR-K500229)
- J.W. WINCO DIN71802-13-M8L-CSN Angled Ball Joint (8LXG3/B)
- LOVEJOY U Joint, 5/8 In (D-8B)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 1/4 x 28, 1-7/16" OAL (751-B1/4-24-1/4X28-B-ST)
- FABTECH HIGH TRAVEL BALL JOINT (FTS20538)
- RULAND Double U-Joint, 30 mm x 30 mm Bores, 50.7 mm OD, Steel (UD32-30MM-30MM-F)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x500K)
- Tor Couplings, Collars, & Adapters