Shop All Universal Joints
Tor
Front Suspension Ball Joint & Tie Rod End Kit For Hyundai Elantra Kia Forte Koup Forte5
Mfr # KTR-102452
Zoro # G112227712
$51.99
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
- Brand Tor
- MFR # KTR-102452
- Zoro # G112227712
- UPC # 827098667331
- Country of Origin Unknown
- Category Universal Joints
Description
TOR offers the most comprehensible suspension kits on the market. The unmatched performance and robustness coupled with longer lasting components make our supension parts the go-to choice for thousands of mechanical shops in North America. Designed, tested and certified by TOR certified engineers.
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
- DIXON Series 1-Carded Miniature Regulator, 1/4" (R07-200RGC)
- BATTERY DOCTOR Corrosion Inhibitor, Blue, Tube, 1 oz. (16201)
- WILKERSON Bowl, Plastic-W/Flex Tip Drain (GRP-95-929)
- ZORO SELECT Sleeve Bearing, 55 mm Bore, PTFE Steel (ZUSAB-PB-204)
- TOR Front Lower Suspension Ball Joint For Kia Soul Rio (TOR-K500229)
- J.W. WINCO J.W. Winco GN 71752 Clevis Fork Joints, Inch Size, Steel, 1/4x28, 15/16" O.A.L (71752-1/4-12-1/4)
- DANA SPICER CHASSIS Universal Joint, 5-3613X (5-3613X)
- OETIKER Hose Clamp, Stpls, 1-Ear, 66.3-69.5mm, SS (HCS1E-0695-7-SS/B)
- J.W. WINCO DIN71802-10-M6-CSN Angled Ball Joint (6NXG2/B)
- BELDEN Universal Joint, Bore 1/2 In, Alloy Steel (NB-UJ1000x1/2)
- CAPRI TOOLS Quick Release Universal Joint Set, 3 pcs (1-2270)
- Tor Universal Joints