Shop All Universal Joints
Tor
Front Suspension Ball Joint And Tie Rod End Kit For Toyota Yaris Prius C
Mfr # KTR-102461
Zoro # G312227475
$47.29
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
- Brand Tor
- MFR # KTR-102461
- Zoro # G312227475
- UPC # 827098667423
- Country of Origin Unknown
- Category Universal Joints
Description
TOR offers the most comprehensible suspension kits on the market. The unmatched performance and robustness coupled with longer lasting components make our supension parts the go-to choice for thousands of mechanical shops in North America. Designed, tested and certified by TOR certified engineers.
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
- WEATHERHEAD Z Series Crimp-on End Fitting, 16769 (06Z-E66)
- BALDOR-RELIANCE 10Hp, 3475Rpm, 3Ph, 60Hz, 213Jm, 3728M, Opsb, F, EJMM3312T (EJMM3312T)
- LEESON 3-Phase Brake Motor, 1 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (119565.00)
- DAYTON 2L150 Cogged V-Belt, 15" Outside Length, 1/4" Top Width, 1 Ribs (13V775)
- TOR Front Lower Suspension Ball Joint For Kia Soul Rio (TOR-K500229)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 1/4 x 28, 1-7/16" OAL (751-B1/4-24-1/4X28-B-ST)
- J.W. WINCO DIN71802-10-M6-CSN Angled Ball Joint (6NXG2/B)
- LOVEJOY U Joint Boot, Pk2, Boot Inside Dia. (In.): 1 1/8 in (D-7)
- POWERBUILT 3Pc 1/4", 3/8", 1/2" Drive U-Joint Set (640858)
- FABTECH UPPER BALL JOINT C1500 (FTS20155)
- BELDEN Universal Joint, US24, 3/4" Bore Dia. (US24-12-10-F)
- Tor Universal Joints