Shop All Universal Joints
Tor
Front Suspension Ball Joint And Tie Rod End Kit For Hyundai Santa Fe Kia Sorento
Mfr # KTR-102539
Zoro # G912227387
product price: $55.69
/ea
$55.69
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
- Brand Tor
- MFR # KTR-102539
- Zoro # G912227387
- UPC # 827098668208
- Country of Origin Unknown
- Category Universal Joints
Description
TOR offers the most comprehensible suspension kits on the market. The unmatched performance and robustness coupled with longer lasting components make our supension parts the go-to choice for thousands of mechanical shops in North America. Designed, tested and certified by TOR certified engineers.
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
- D&D 23" Outside Length, 1/2" Top Width, 1 Ribs (AX21)
- MARATHON MOTORS Vector Motor, 2.3 lb-ft, 3/4 HP, 230/460 V (056H17F2017)
- ERICSON CBL RL, 50FT 12/3 SJOW (4123-50)
- SPEEDAIRE Air Compressor, 3.0 HP, 240V, 135 psi (1NNF7)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x500K)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Stainless (USSK40-20-20-SS)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.745" OD, Steel (USSK28-16-10-F)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x1000K)
- J.W. WINCO GN751-8-16-M8-B Clevis Fork Joint Steel (8NXR4/CO)
- SPICER Universal Joint; Non-Greaseable; 1410 Series (5-1410X)
- RULAND Single U-Joint, 16 mm x 16 mm Bores, 31.6 mm OD, Stainless (US20-16MM-16MM-SS)
- Tor Couplings, Collars, & Adapters