Shop All Universal Joints
Tor
Front Suspension Ball Joint And Tie Rod End Kit For Ford Taurus Mercury Sable
Mfr # KTR-102410
Zoro # G712227631
product price: $36.99
/ea
$36.99
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
- Brand Tor
- MFR # KTR-102410
- Zoro # G712227631
- UPC # 827098666914
- Country of Origin Unknown
- Category Universal Joints
Description
TOR offers the most comprehensible suspension kits on the market. The unmatched performance and robustness coupled with longer lasting components make our supension parts the go-to choice for thousands of mechanical shops in North America. Designed, tested and certified by TOR certified engineers.
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
- DAYTON Tie Rods, Length 8 In., # 8-32 In., PK4 (30D496)
- POWERTWIST DRIVE Link V-Belt, 25 ft. Outside Length, 1/2" Top Width, 1 Ribs (0405030-DRIVE)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P567031, Pressure Line, 10 micron (ZX-P567031)
- SPEEDAIRE Swivel O-Ring Kit, 3/8 (TT2CU8151G)
- TOR Front Lower Suspension Ball Joint For Kia Soul Rio (TOR-K500229)
- RULAND Single U-Joint, 1/2" x 12 mm Bores, 1.495" (38.0 mm) OD, Stainless (USSK24-1/2"-12MM-SS)
- GEARWRENCH 1/2" Drive Impact Universal Joint (80671N)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1750x00 KIT)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.745" (44.3 mm) OD, Nitrile (UBOOT28/44-NI-KIT)
- J.W. WINCO GN751-14-28-M14F-KL Clevis Fork Joint (140FXS0/CP)
- OETIKER Hose Clamp, Stpls, 1-Ear HD, 67.8-71mm, SS (HCS1E-0710-9H-SSDG/B)
- Tor Couplings, Collars, & Adapters