Shop All Universal Joints
Tor
Front Suspension Ball Joint And Tie Rod End Kit For 2013-2018 Hyundai Santa Fe
Mfr # KTR-103004
Zoro # G812224547
product price: $62.89
/ea
$62.89
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
- Brand Tor
- MFR # KTR-103004
- Zoro # G812224547
- UPC # 827098745756
- Country of Origin Unknown
- Category Universal Joints
Description
TOR offers the most comprehensible suspension kits on the market. The unmatched performance and robustness coupled with longer lasting components make our supension parts the go-to choice for thousands of mechanical shops in North America. Designed, tested and certified by TOR certified engineers.
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
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 20 x 1040mm PL, T130 (D1040-8M-20)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/8", NPTF (3325X4X2)
- LUBRIPLATE Multi-Purpose White Lithium Spray PK12 (L0034-063)
- DAYTON 2/B126 Banded V-Belt, 129-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G910)
- TOR Front Lower Suspension Ball Joint For Kia Soul Rio (TOR-K500229)
- SUNEX Universal Joint, 1" Drive (5304)
- RULAND Double U-Joint, Machinable, 0.870" (22.1 mm) OD, Steel (UD14-XX-XX-F)
- LOVEJOY Universal Joint, Bored D, 1/2 In Bore, Setscrew: 10-24 (D-6Bkw/ss)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (USKC24-12-12-F)
- ASTRO PNEUMATIC BALL JOINT MASTER ADAPTER SET (AO7868)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 1/4 x 28, 1-7/16" OAL (751-B1/4-24-1/4X28-B-ST)
- Tor Universal Joints