Shop All Universal Joints
Tor
Front Suspension Ball Joint And Tie Rod End Kit For 2007-2012 Acura RDX Bolt-On Type
Mfr # KTR-102309
Zoro # G912224744
product price: $58.75
/ea
$58.75
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
- Brand Tor
- MFR # KTR-102309
- Zoro # G912224744
- UPC # 827098665900
- Country of Origin Unknown
- Category Universal Joints
Description
TOR offers the most comprehensible suspension kits on the market. The unmatched performance and robustness coupled with longer lasting components make our supension parts the go-to choice for thousands of mechanical shops in North America. Designed, tested and certified by TOR certified engineers.
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
- DODGE Setscrew Ball Bearings, SCM Medium Duty Pillow Block, P2B-SCM-211 (126820 P2B-SCM-211)
- SWING Coupler, TST, SC-B1, 1/4" Male NPT (20500317)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X06X08)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110V Ctrl, 210A (ATS22C21S6U)
- TOR Front Ball Joint & Tie Rod End Kit For Buick Rendezvous Chevrolet Uplander Pontiac Aztek (KTR-102343)
- TOR Front Lower Suspension Ball Joint For Kia Soul Rio (TOR-K500229)
- J.W. WINCO DIN71802-8-M5-C Angled Ball Joint (5NXF1/A)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.745" OD, Steel (US28-14-14-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (USSK24-12-12-F)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Stainless (USSK16-12MM-12MM-SS)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Stainless (USSK40-20-20-SS)
- Tor Couplings, Collars, & Adapters