Shop All Universal Joints
Tor
Front Lower Suspension Ball Joints Pair For Nissan Frontier Xterra
Mfr # KTR-101229
Zoro # G512227558
$33.99
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
- Brand Tor
- MFR # KTR-101229
- Zoro # G512227558
- UPC # 827098655154
- Country of Origin Taiwan, Province of China
- Category Universal Joints
Description
TOR offers the most comprehensible suspension kits on the market. The unmatched performance and robustness coupled with longer lasting components make our supension parts the go-to choice for thousands of mechanical shops in North America. Designed, tested and certified by TOR certified engineers.
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
- CAMOZZI #Mc238-D00, Mc Series, Filter Regulator, G3/8-G1/2, Ports: G3/8, 25Μm #Standard, , Manual (MC238-D00)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X12X08)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6203NSL)
- ARO Solenoid Air Control Valve, 3/8 In, 120VAC (A213SS-120-A)
- TOR Front Lower Suspension Ball Joint For Kia Soul Rio (TOR-K500229)
- TITAN Chrome Adaptor/U-joint Set, 7 pcs. (17408)
- CRAFTSMAN Adapters, 1/4" Drive Universal Joint (CMMT99216)
- PERFORMANCE TOOL Ball Joint Separator, W83022 (W83022)
- J.W. WINCO DIN71752-8-16-M8-NI Clevis Fork Head (8NXBIS)
- BELDEN Universal Joint, Bore 1/2 In, Alloy Steel (NB-UJ1000x1/2)
- CRESCENT 1/4" Drive Universal Joint (CDTA16C)
- Tor Couplings, Collars, & Adapters