Shop All Universal Joints
Tor
Front Lower Suspension Ball Joints Kit For Ford Focus Transit Connect
Mfr # KTR-104379
Zoro # G912224690
$31.79
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
- Brand Tor
- MFR # KTR-104379
- Zoro # G912224690
- UPC # 775629578765
- Country of Origin Unknown
- Category Universal Joints
Description
TOR offers the most comprehensible suspension kits on the market. The unmatched performance and robustness coupled with longer lasting components make our supension parts the go-to choice for thousands of mechanical shops in North America. Designed, tested and certified by TOR certified engineers.
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
- DAYTON Ind Link Double Strand Offset Pk5 (2YEF6)
- CLESCO 3/4 In Bore-Set Screw Type Mounted Ball Bearing - Pillow, Pbcl-Bs-075 (PBCL-BS-075)
- ZORO SELECT B61 Outside64.0 Pitch62.8 (42W421)
- TRITAN Taper-Lock Bushing, 1in.Bore dia., 2.8in.L (2012 X 1)
- MILWAUKEE TOOL Flex Socket Adapter, Chrome Finish, SAE (42-04-9104)
- SPICER Universal Joint Strap Kit - 1210/1310/1330 Series With 1/4in. Diameter Bolts (2-70-18X)
- RULAND Single U-Joint, 20 mm x 5/8" Bores, 1.745" (44.3 mm) OD, Steel (US28-20MM-5/8"-F)
- RULAND Single U-Joint, 1/2" x 12 mm Bores, 1.495" (38.0 mm) OD, Stainless (USSK24-1/2"-12MM-SS)
- SPECIALTY PRODUCTS CO HONDA BALL JOINT PRESS SET (SP40920)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x1000K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1250x00)
- Tor Couplings, Collars, & Adapters