Shop All Universal Joints
Tor
Front Lower Suspension Ball Joint For Kia Soul Rio
Mfr # TOR-K500229
Zoro # G612227700
product price: $11.39
/ea
$11.39
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
- Brand Tor
- MFR # TOR-K500229
- Zoro # G612227700
- UPC # 827098503677
- Country of Origin China
- Category Universal Joints
Description
TOR offers the most comprehensible suspension parts on the market. The unmatched performance and robustness coupled with longer lasting components make our supension parts the go-to choice for thousands of mechanical shops in North America. Designed, tested and certified by TOR certified engineers.
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
- INTERSTATE PNEUMATICS 3/8 Inch NPT Male Brass Hex Nipple (FA616)
- SPEEDAIRE Air Compressor Pump, 1/2 hp, 3/4 hp, 1 hp, 1 Stage, 8 oz Oil Capacity, 1 Cylinder (40KH94)
- SMC Vacuum Pad, Bellows, 13mm (ZP13BS)
- ARO Valve, Alpha Series, A311SD-120-A (A311SD-120-A)
- RULAND Single U-Joint Kit, Machinable, 1.745" (44.3 mm) OD, Steel (US28-XX-XX-F)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- DANA UNIVERSAL JOINT STRAP KIT (1350/1480 SERIES) (3-70-28X)
- J.W. WINCO DIN71802-10-M6-CSN Angled Ball Joint (6NXG2/B)
- DANA U-JOINT KIT (PREMIUM SPL 1310) GREASEABLE (5-1310-1X)
- RULAND Single U-Joint, 1/4" x 6 mm Bores, 0.495" (12.6 mm) OD, Steel (USS8-1/4"-6MM-F)
- J.W. WINCO M10 GN346-20 Ball Joint Thrust Pad Steel (10NDB7)
- Tor Couplings, Collars, & Adapters