Shop All Universal Joints
Tor
Front Lower Suspension Ball Joint For BMW X3
Mfr # TOR-K500079
Zoro # G012227508
$19.69
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
- Brand Tor
- MFR # TOR-K500079
- Zoro # G012227508
- UPC # 827098125640
- Country of Origin China
- Category Universal Joints
Description
TOR offers the most comprehensible suspension parts on the market. The unmatched performance and robustness coupled with longer lasting components make our supension parts the go-to choice for thousands of mechanical shops in North America. Designed, tested and certified by TOR certified engineers.
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
- ZORO SELECT QD Bushing, Series SD, Bore 28mm (SD28MM)
- WEATHERHEAD Adapter Ring, 51868 (T-400-8)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 1,155 Nameplate RPM (2N926)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 7/8 Bore Dia., 10 # of Teeth (50B10F-7/8)
- TOR Front Lower Suspension Ball Joint For Kia Soul Rio (TOR-K500229)
- CTA MANUFACTURING SOCKET E10 TORX WITH U-JOINT (CTA9226)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.745" (44.3 mm) OD, Nitrile (UBOOT28/44-NI-KIT)
- RULAND Single U-Joint, 5 mm x 3/16" Bores, 0.495" (12.6 mm) OD, Stainless (USS8-5MM-3/16"-SS)
- NEAPCO UNIVERSAL JOINT (1685005)
- J.W. WINCO GN751-14-28-M14F-KL Clevis Fork Joint (140FXS0/CP)
- BELDEN Universal Joint, Plain, 1/2" dia. Outside (UJ-HD1500x18K)
- Tor Couplings, Collars, & Adapters