Shop All Universal Joints
Tor
Front Lower Ball Joints Pair For Saturn L200 L300 LS1 L100 LW200 LS2 LW300 LW2 LW1
Mfr # KTR-101201
Zoro # G012227256
$28.19
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
- Brand Tor
- MFR # KTR-101201
- Zoro # G012227256
- UPC # 827098654874
- Country of Origin Taiwan, Province of China
- Category Universal Joints
Description
TOR offers the most comprehensible suspension kits on the market. The unmatched performance and robustness coupled with longer lasting components make our supension parts the go-to choice for thousands of mechanical shops in North America. Designed, tested and certified by TOR certified engineers.
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
- DAYTON High Speed Sub Assembly (P146-020-0250)
- SKF SKF-6306, Single Row Ball Brgs, 6306 (6306)
- 3M Green Corps Cutting/Grinding Wheel, 7inx (92317)
- MONARCH Power Unit, 15gal., 208-230/460VAC, 2500psi (T2VC405C02F1-01)
- TOR Front Lower Suspension Ball Joint For Kia Soul Rio (TOR-K500229)
- LOVEJOY Solid U Joint (D-11)
- KARLYN WIRES/COILS Ball Joint Front Lower Left & Right Karlyn Ball Jnt, 10-548 (10-548)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 3/8 x 24, 2-3/8" OAL (751-B3/8-40-3/8X24-B-ST)
- J.W. WINCO DIN71752-5-20-M5 Clevis Fork Head (5NXBFI)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.495" (12.6 mm) OD, Nitrile (UBOOT8/13-NI-KIT)
- Tor Couplings, Collars, & Adapters