Shop All Universal Joints
Tor
Front Lower Ball Joints Pair For Lincoln LS Ford Thunderbird Jaguar S-Type
Mfr # KTR-101139
Zoro # G112227446
product price: $31.15
/ea
$31.15
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
- Brand Tor
- MFR # KTR-101139
- Zoro # G112227446
- UPC # 827098654256
- Country of Origin Taiwan, Province of China
- Category Universal Joints
Description
TOR offers the most comprehensible suspension kits on the market. The unmatched performance and robustness coupled with longer lasting components make our supension parts the go-to choice for thousands of mechanical shops in North America. Designed, tested and certified by TOR certified engineers.
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
- CONTINENTAL CONTITECH 4/3VX1000 Banded Cogged V-Belt, 100" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX1000)
- KINGFISHER Grease Fitting, 1/8-28, PK10 (3ANZ6)
- ZORO SELECT Needle Valve, 1/4 In NPT, 600 psi, Brass (5TUL2)
- FESTO Push-In T-Fitting QSTF-1/8-8-B (QSTF-1/8-8-B)
- TOR Front Lower Suspension Ball Joint For Kia Soul Rio (TOR-K500229)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.995" (50.7 mm) OD, Nitrile (UBOOT32/51-NI-KIT)
- BELDEN Universal Joint, Bore 1/2 In, SS (SSNBUJ1000X1/2KB)
- J.W. WINCO DIN71802-8-M5-C Angled Ball Joint (5NXF1/A)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 1/4 in. Drive Universal Joint (49-66-6721)
- BELDEN Universal Joint, Bore 3/4 In, SS (SS-NB-UJ1500X3/4KB)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1250x00 KIT)
- Tor Couplings, Collars, & Adapters