Shop All Universal Joints
Tor
Front Lower Ball Joints Pair For Honda Civic CR-V Acura Integra del Sol EL
Mfr # KTR-101270
Zoro # G012224736
$21.29
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
- Brand Tor
- MFR # KTR-101270
- Zoro # G012224736
- UPC # 827098655567
- Country of Origin Taiwan, Province of China
- Category Universal Joints
Description
TOR offers the most comprehensible suspension kits on the market. The unmatched performance and robustness coupled with longer lasting components make our supension parts the go-to choice for thousands of mechanical shops in North America. Designed, tested and certified by TOR certified engineers.
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
- BOSTON GEAR SpurGear, 16DP, 20PA, 24Teeth, Steel (YB24)
- PNEUMADYNE Manifold, Metal, NPT, 2-1/2 In. L (M10-125-3)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932621Q, Pressure Line, 10 micron, Outside-In (MF0058442)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (SLPL-650)
- TOR Front Lower Suspension Ball Joint For Kia Soul Rio (TOR-K500229)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 5/16 x 24, 1-7/8" OAL (751-B5/16-32-5/16X24-B-ST)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD750x375K)
- LOVEJOY Solid U Joint (D-8)
- NEAPCO UNIVERSAL JOINT (1685005)
- LOVEJOY Solid U Joint, Max. Bore: 3/4 in (D-6)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.495" (12.6 mm) OD, Nitrile (UBOOT8/13-NI-KIT)
- Tor Universal Joints