Shop All Universal Joints
Tor
Front Ball Joint Tie Rod End Kit For Toyota Camry Avalon Lexus Sienna RX300 ES300 Solara
Mfr # KTR-102427
Zoro # G812227449
$48.79
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
- Brand Tor
- MFR # KTR-102427
- Zoro # G812227449
- UPC # 827098667089
- Country of Origin Unknown
- Category Universal Joints
Description
TOR offers the most comprehensible suspension kits on the market. The unmatched performance and robustness coupled with longer lasting components make our supension parts the go-to choice for thousands of mechanical shops in North America. Designed, tested and certified by TOR certified engineers.
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
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-103 (124205 1-3/16 SC FLG 4BT)
- MITSUBOSHI FHP Fractional Horsepower 5L Type, 21/32" x 32'' - 5L320 (5L320)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (L3C)
- D&D 29" Outside Length, 3/8" Top Width, 1 Ribs (3VX290)
- RULAND Single U-Joint, 1" x 1" Bores, 1.745" OD, Stainless (USSK28-16-16-SS)
- J.W. WINCO GN751-8-16-M8-B Clevis Fork Joint Steel (8NXR4/CO)
- LOVEJOY Universal Joint, Bored DD, 3/4 In Bore (DD-10B)
- ALL BALLS All Balls Ball Joint Can-Am Am 42-1040 (42-1040)
- ACDELCO Joint Asmfrt Lwr Cont Arm Ball, 45D10732 (45D10732)
- RULAND Single U-Joint, 20 mm x 20 mm Bores, 44.3 mm OD, Steel (USSK28-20MM-20MM-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (USKC24-12-12-F)
- Tor Couplings, Collars, & Adapters