Shop All Universal Joints
Tor
Front Ball Joint & Tie Rod End Kit For Chevrolet Impala Buick Century Pontiac Grand Prix
Mfr # KTR-102344
Zoro # G812224875
$53.05
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
- Brand Tor
- MFR # KTR-102344
- Zoro # G812224875
- UPC # 827098666259
- Country of Origin Unknown
- Category Universal Joints
Description
TOR offers the most comprehensible suspension kits on the market. The unmatched performance and robustness coupled with longer lasting components make our supension parts the go-to choice for thousands of mechanical shops in North America. Designed, tested and certified by TOR certified engineers.
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
- DAYTON Metric Sleeve Bearing, 22x29x22 L, PK5 (3FJY3)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/4, PK3 (EP081012)
- SMC Female Adapter, 5/16 in., TubexFNPT (KQ2F09-34A)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 10.30" OD (5V1033)
- TOR Front Lower Suspension Ball Joint For Kia Soul Rio (TOR-K500229)
- CRESCENT 3/8" Drive Universal Joint (CDTA17C)
- RULAND Single U-Joint, 6 mm x 6 mm Bores, 15.7 mm OD, Steel (USS10-6MM-6MM-F)
- J.W. WINCO DIN71752-5-20-M5 Clevis Fork Head (5NXBFI)
- J.W. WINCO GN751-14-28-M14F-KL Clevis Fork Joint (140FXS0/CP)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (USKC24-12-12-F)
- RULAND Single U-Joint, 1-3/16" x 3/4" Bores, 1.995" OD, Stainless (US32-19-12-SS)
- Tor Couplings, Collars, & Adapters