Shop All Limit Switches
Topworx
Go Switch 480V-AC Limit Switch
Mfr # 11-51118-F2
Zoro # G204416956
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 480 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Topworx
- MFR # 11-51118-F2
- Zoro # G204416956
- Country of Origin Unknown
- Category Limit Switches
Details
Voltage (AC) | 480 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, GR, Plastic (30G209)
- ANDERSON POWER PRODUCTS Gray Housing, 350A (122108-001)
- ECLIPSE TOOLS Wire Ferrule Assortment Pack, 20, PK400 (701-998)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 6" L (MT212-6)
- TOPWORX VALVETOP CONTROLLER 125V-AC LIMIT SWITCH (DXP-T21GSEB)
- TOPWORX MAGNETIC PROXIMITY 48V-DC LIMIT SWITCH (P7-000-T04)
- EATON Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (E50AT3)
- HONEYWELL SPLASH PROOF 125/250V-AC LIMIT SWITCH (OPD-AR30)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FB)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (6LS2)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 6A @ 240V AC, Actuator Location: Top (9007MS02S0084)
- Topworx Limit Switches & Accessories