Shop All Proximity Sensors
Topworx
Go Switch 120V-Ac Proximity Sensor
Mfr # 73-1356X-JSP
Zoro # G104298096
product price: $942.99
/ea
Free Shipping & Returns
$942.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 120 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Topworx
- MFR # 73-1356X-JSP
- Zoro # G104298096
- Country of Origin Unknown
- Category Proximity Sensors
Details
Voltage (AC) | 120 V-AC |
Description
34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 12 Enc (8538SBA23V02S)
- AKRO-MILS Lvd Panel, Single Row Wall, 32 x 3, Gray (30632GY)
- TOWER MANUFACURING Tower GFCI male plug & 9 inch pigtail 15 amp auto reset (30434007)
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 60 A Full Load Amps-Inductive, 208/240V AC , 50/60 Hz (8910DPA63V09)
- FESTO Proximity Sensor SMEO-1-LED-24-K5-B (SMEO-1-LED-24-K5-B)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NC, 4pin (E57G-30UPC15-Q)
- EATON Proximity Sensor, Inductive, 12mm, NPN, NO (E57-12LE06-C)
- IFM Proximity Sensor, Inductive, 5mm, NPN, NO (IGT248)
- FESTO Proximity Sensor SME-8-K-LED-24 (SME-8-K-LED-24)
- EATON ProxSwitch, 18mm, Shielded, PNP, NO, 4pin (E57G-18SPN5-Q)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, PNP (XS108B3PBM8)
- Topworx Sensors