Shop All Automotive Specialized Tools
Topsider
Manual Fluid Evacuator, 618-1/2" L
Mfr # 5060TS
Zoro # G9679638
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hose with Extension Pump
- Type Manual
- Color Blue
- Reservoir Capacity (Gal.) 2 gal
- Material of Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Topsider
- MFR # 5060TS
- Zoro # G9679638
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Width (In.) | 12 1/2 in |
Depth (In.) | 8 in |
Length (In.) | 12 5/16 in |
Height (In.) | 10 5/8 in |
Compressed Air Inlet Size (In.) | 1.85 in |
Overall Length | 12 5/16 in |
Overall Depth | 8 in |
Overall Width | 12 1/2 in |
Hose Length | 5 ft |
Inlet Connection Size | 1 7/8 in |
Overall Height | 10 5/8 in |
Description
Fluid Evacuator, Product Type Fluid Evacuator, Fluid Type Antifreeze, Detergents, Engine Oil, Mild Chemicals, Oil, Transmission Fluid, Water, Hose Length 5 ft, Reservoir Capacity 2 gal, Overall Length 12 5/16 in, Overall Depth 8 in, Overall Width 12 1/2 in, Overall Diameter Not Applicable, Overall Height 10 5/8 in, Power Source Manual, Capabilities Brake Bleeding, Evacuating, Color Blue, Includes Hose with Extension Pump, Inlet Connection Size 1 7/8 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Element-A/Cl, A2940C (A2940C)
- AUTO METER JUMP STARTER/EMERGENCY BATTERY PACK/12V/800A PEAK/2220 mAh (EP-800)
- ALL SEASON Wiper Blade, Conventional, Rubber, 21" Size (ASV211)
- ABRAMS Blaster 360 - 6 LED Hideaway Surface Mount Light - Amber (BH-360-AA)
- STREAMLIGHT Strion LED Hl 120V Ac/12V Dc - Chrome (74777)
- LISLE Telescoping Inspection Mirror, 10"-14" (32050)
- LISLE Tire/Tube Test Tank (19822)
- HPC HPC: CO-90 HPC Tool Gold Finger Car Opener (HPC-CO-90)
- MAYHEW Pneumatic Long Tool Set, 4Pc (37328)
- CTA MANUFACTURING Timing Tool Kit Vw/Audi 4.2L (CTA1414)
- A E S INDUSTRIES 1/4in Rivet Gun (288)
- Topsider Service & Shop Tools