Shop All Notebooks & Journals
Tops
Wide Rule Mini Notebook, Black, 192 Pg
Mfr # 56874
Zoro # G6245648
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 5.5 x 3.5
- Cover Color Black
- Cover Material Wrapped Board
- Includes Expanding Envelope
- Features Hard Cover—Expanding envelope on inside back cover holds odds and ends. Elastic cover closure and ribbon bookmark.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops
- MFR # 56874
- Zoro # G6245648
- UPC # 025932568749
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Sheet Size | 5.5 x 3.5 |
Size | 5.5 x 3.5 |
Width | 3.5" |
Length | 5.5" |
Sheet Ruling Size | 11/32" |
Book-Spine Length | 5.5" |
Book Width | 3.5" |
Description
Notebook,MiniWideRule,192Sheets,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISM/CCC Carton Closing Stapler, 1000 Staple Cap, 1-1/4" Crown, Med-Heavy Duty (2618-2740)
- ANGLERS COMPANY Anglers Company Ltd. ANG303 3-Ring Business Card Binder- 100 Card Cap- 8-.50in.x11in.- Black (ANG303)
- FELLOWES Powershred Performance Oil, 12oz. Bottle (35250)
- ZORO SELECT Corrugated Boxes, 17" x 11" x 8", Kraft, 25/Bundle (55VH26)
- TOPS 6 x 9" Steno Book, 80 Pg (TOP8021)
- TOPS 10-1/2 x 8" Gray Business Notebook (TOP25331)
- TOPS 9-1/2 x 6" Single Subject Wirebound Notebook (TOP74109)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63090)
- TOPS 8-1/2 x 11-3/4" Colored Writing Pad, Pk12 (TOP63130)
- TOPS 8-1/2 x 11-3/4" American Pride(TM) Writing Pad, Pk12 (TOP75140)
- SCHOOL SMART School Smart 085291 Flexible Skip-A-Line Ruled Composition Book - 24 Leaves; Grade 1; 9.75 x 7.75 In. - Green (85291)
- Tops Notebooks & Journals