Shop All Business Envelopes
Tops
W-2 Laser Double Window Envelope, Commercial Flap, Gummed Closure, 5.63 x 9, White, PK24, 24PK
Mfr # 2219C
Zoro # G106437912
product price: $14.75
/pk 24, $0.61/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Envelope Closure Gummed
- Preprinted Message Important Tax Return Document Enclosed
- Trade Size #8-5/8
- Flap Type Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops
- MFR # 2219C
- Zoro # G106437912
- UPC # 25932223198
- Country of Origin United States
- Category Business Envelopes
Dimensions
Trade Size | #8-5/8 |
Exterior Dimensions | 5.63 x 9 |
Window Size | 3.5 x 1.13 |
Details
Item | Envelopes/Mailers |
Color | White |
Envelope Closure | Gummed |
Preprinted Message | Important Tax Return Document Enclosed |
Flap Type | Commercial |
Format/Border | W-2 Tax-Form Format, No Border |
Exterior Material(s) | Paper Stock |
Seam Type | Side |
Basis Weight | 24 lb Bond |
Window Position | Upper Left; Lower Left |
Description
TOPS W-2 Envelopes fit your W-2 forms for the Social Security Administration. TOPS tax envelopes have a security tint and pattern to obscure confidential information. Double windows fit W-2 forms precisely so private information stays concealed. A peel & seal closure saves you time. Preprinted with "Important Tax Return Document Enclosed."
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BI-SILQUE MasterVisi, INTERCHANGEABLE MAGNETIC BOARD ACCESSORIES, CALENDAR DATES, RED/WHITE, 1in X 1in (FM1209)
- IDL PACKAGING Steel Strapping Seals, 1/2", Open, Snap-On, PK1000 (ST-O-12)
- BETTER PACKAGES Electric Gummed Tape Dispenser, 3in. Tape (BP500)
- ADAM EQUIPMENT Compact Counting Bench Scale, Counting (CKT8)
- CAR DEALER DEPOT 3-In-1 Deal Envelope, 9" X 12", 100 Per Pack (Form Pap-237) Pk (543-100)
- QUALITY PARK Catalog Envelope, Brown, Rec Kraft, PK100 (QUA38190)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37810)
- THE WORKSTATION Products Redi-Strip Envelope- Plain- 28Lb- 6in.x9in.- Kraft (TH840560)
- UNIVERSAL ONE Catalog Envelope, 4-1/4in.H, #3, PK500 (UNV35301)
- QUALITY PARK Catalog Envelope, Brown, Kraft, PK100 (QUA37863)
- GLOBE-WEIS Envelope, Poly Zip Env, Assorted, PK5 (85292)
- Tops Business Envelopes