Shop All Time Cards and Racks
Tops
Time Card, Weekly, 3.5x9, PK500
Mfr # 1259
Zoro # G5785930
product price: $27.99
/pk 500, $0.06/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Manila
- Card Type Top Load
- Number of Sides 1
- Records Weekly
- Pocket Size 3.5 x 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops
- MFR # 1259
- Zoro # G5785930
- UPC # 025932125911
- Country of Origin Mexico
- Category Time Cards and Racks
Dimensions
Pocket Size | 3.5 x 9 |
Overall Width | 9 in |
Overall Height | 3 3/4 in |
Details
Item | Time Card |
Color | Manila |
Card Type | Top Load |
Number of Sides | 1 |
Records | Weekly |
Print Type | One Side |
Product Type | Time Cards |
Features | Manila Stock Printed Green on Front—With days of week printed on card. Left side for extra time; right side for regular time. |
Card Quantity | 500 |
Clock/Recorder Compatibility | Acroprint® 125, 150, 175, ES700, ES900, ESP180; Amano PIX, TCX; Lathem® Time 900E, 1200 Series, 1500E, 2000 Series, 4000 Series, 5000EP |
Time Period | Weekly |
Compatible Series | 1200, 1500E, 2000, 4000, 900E, PIX, TCX |
Compatible Manufacturer Part Number | 125, 150, 175, 5000EP, ES700, ES900, ESP180 |
Description
Time Card, Top Load, Records Weekly, Number of Sides 1, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA USA Desk-Top Curved Copy Holder (AI12396)
- ZORO SELECT Literature Mailers, 11 1/8" x 8 3/4" x 5", White, 50/Bundle (55VK66)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Red (TZe451)
- MAGNA VISUAL Marker Holder, Clear, 2-7/8 In.W x 4 In. H (AHM)
- TOPS Time Card 3.5x9,500/Box, PK500 (1256)
- TOPS Time Card, Weekly, 3 3/8x8 1/4, PK500 (1261)
- TOPS Time Card/Pyramid Model 331-10, PK500 (1291)
- TOPS Form, Time Card, 3.5X10.5 Pk (TOP1276)
- TOPS Form, Timesheet, Wkly, 5.5X8.5 Pk (TOP30071)
- TOPS Card, Clock, Time, Wkly Pk (TOP1259)
- PYRAMID Swipe Card, Blue/White, PK50 (41304)
- Tops Time Cards and Racks