Shop All Time Cards and Racks
Tops
Time Card Semi-Monthly, 500/Box, PK500
Mfr # 1276
Zoro # G5785897
product price: $34.65
/pk 500, $0.07/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Pocket Size 3.5 x 10.5
- Print Type Two Sides
- Product Type Time Card Semi-Monthly,500/Box,PK500
- Features Manila Stock Printed Green on Front—With total "out" and "in" registration lines. Prints red on back.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops
- MFR # 1276
- Zoro # G5785897
- UPC # 025932127618
- Country of Origin Mexico
- Category Time Cards and Racks
Dimensions
Pocket Size | 3.5 x 10.5 |
Size | 3.5 x 10.5 |
Details
Item | Time Clock Cards |
Color | Yellow |
Print Type | Two Sides |
Product Type | Time Card Semi-Monthly,500/Box,PK500 |
Features | Manila Stock Printed Green on Front—With total "out" and "in" registration lines. Prints red on back. |
Weight | 6.318 lbs |
Time Period | Semi-Monthly |
Clock/Recorder Compatibility | Acroprint® 125R, 150R; Amano 1000, 10000; Lathem® Time 2100, 4000; Simplex 2500, JCG, JCP, KCF, KCG |
Card Quantity | 500 |
Description
Time Card Semi-Monthly,500/Box,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Black Pen 2 pk (1742659)
- PENDAFLEX Plastic Hanging File Folder Frame (PFX04441)
- SHARPIE Permanent Marker, Fine Point, 2/PK, Black PK (SAN30162PP)
- MARKAL Paint Crayon, Medium Tip, Black Color Family, 144 PK (81223)
- TOPS Form, Job Card, 3.5X9 Pk (TOP1258)
- TOPS Time Card, Named Days, 3 3/8x8 1/4, PK500 (1260)
- TOPS Time Card for Lathem, Bi-Weekly, PK500 (1275)
- TOPS Card, Time, Wkly, 3.37X8.25 Pk (TOP1260)
- TOPS Card, Clock, Time, Wkly Pk (TOP1259)
- TOPS Time Card for Acroprint and Lathem, PK500 (1252)
- AMANO Bi Weekly Time Card, PK250 (AMA-520250)
- Tops Time Cards and Racks