Shop All Time Cards and Racks
Tops
Time Card for Cincinnati/Simplex, PK500
Mfr # 1255
Zoro # G5785967
product price: $43.85
/pk 500, $0.09/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pocket Size 3.5 x 10.5
- Print Type One Side
- Weight 6.292 lbs
- Features Manila Stock Printed Green on Front—With employee-verification signature line.
- Size 3.5 x 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops
- MFR # 1255
- Zoro # G5785967
- UPC # 025932125515
- Country of Origin United States
- Category Time Cards and Racks
Dimensions
Pocket Size | 3.5 x 10.5 |
Size | 3.5 x 10.5 |
Details
Item | Time Card for Cincinnati/Simplex,PK500 |
Print Type | One Side |
Weight | 6.292 lbs |
Features | Manila Stock Printed Green on Front—With employee-verification signature line. |
Clock/Recorder Compatibility | Acroprint® 125R, 150R; Amano 1000, 10000; Lathem® Time 2100, 4000; Simplex 2500, JCG, JCP, KCF, KCG |
Card Quantity | 500 |
Time Period | Weekly |
Description
Time Card for Cincinnati/Simplex,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Column Mount Mailbox w/"Decorative AGAVE Logo", Bronze (MAN-1406-BZ)
- SCHOLASTIC TEACHING RESOURCES First Little Readers Books, Guided Reading Level A, 5 Sets of 20 Titles (SC522301)
- COSCO Ink Refill, Black, 1 oz. (038781)
- ZORO SELECT Anti-Static Bubble Bag, Size 3/16", 7" W, Bags per Case: 250 (56LT29)
- TOPS Form, Time Card, 3.5X10.5 Pk (TOP1276)
- TOPS Time Card for Acroprint/Simplex, PK500 (1257)
- TOPS Form, Timecrd, 3.5X9, Days&Ot Pk (TOP1257)
- TOPS Time Card 3.5x9,500/Box, PK500 (1256)
- TOPS Time Card, Weekly, 3 3/8x8 1/4, PK500 (1261)
- TOPS Form, Time Card, 3.5X8.5 Pk (TOP1291)
- ACROPRINT BioTouch Time Clock and Badges Bundle, 10,000 Employees, Black (01-0276-200)
- Tops Time Cards and Racks