Shop All Record Keeping Journals & Forms
Tops
Telephone Message Book, 4-1/4 x 5-1/2
Mfr # TOP4010
Zoro # G2306897
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5-1/2"
- Length 6 in
- Includes Quick Check-Off Style with Special Area for Fax and Mobile Phone Numbers.
- Sub-Category Address Book and Message Pads
- Number of Sheets 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops
- MFR # TOP4010
- Zoro # G2306897
- UPC # 025932401008
- Country of Origin United States
- Category Record Keeping Journals & Forms
Dimensions
Height | 5-1/2" |
Length | 6 in |
Width | 4 1/4 in |
Sheet Size | 4.25 in x 5.5 in |
Form Size | 4.25 x 5.5 |
Details
Includes | Quick Check-Off Style with Special Area for Fax and Mobile Phone Numbers. |
Sub-Category | Address Book and Message Pads |
Item | Phone Message Book |
Number of Sheets | 50 |
Paper Color | Canary |
Number of Duplicates | 2-Part Carbonless |
Carbon Copies | Yes |
Product Type | Phone Message Book |
Material | Carbonless Duplicate |
Color | Dark Pink, Pink |
Type | 2-Part Carbonless Duplicate |
Style | Forms |
Dated/Undated | Undated |
Principal Heading(s) | Important Message |
Print and Ruling Color | Blue |
Binding Type | Spiral Coil |
Format Indicator | Pad |
Description
Phone Message Book, Length 6 in, Number of Duplicates 2-Part Carbonless, Carbon Copies Yes, Width 4 1/4 in, Includes Quick Check-Off Style with Special Area for Fax and Mobile Phone Numbers., Number of Sheets 50, Paper Color Dark Pink, Pink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GINGHER Scissors, 8" Large (220740-1001)
- SCOTCH 3M™ 824 Pouch Tape Rolls, 2.5 Mil, 5" x 6", Clear, 12/Case (T991824)
- DYKEM Paint Marker, Medium Tip, Blue Color Family, Paint (84001)
- MARKAL Paint Marker, Fine Tip, Black Color Family, Paint (96873)
- TOPS Phone Message Book, 2-3/4 x 5 In. (TOP74620)
- TOPS Auto Repair Four-Part Order Form, 8.5 x 11, Four-Part Carbonless, PK50 (3869)
- TOPS Bill of Lading Form, 8-1/2 x 11, PK50 (TOP3847)
- TOPS Bill of Lading Form, 8-1/2 x 11, PK50 (TOP3846)
- TOPS Employee Record File Jacket, PK15 (TOP32801)
- TOPS Service Invoice Book, 8-1/2 x 7-3/4 (TOP4133)
- COMPLYRIGHT Employee Record Jacket Legal, PK25 (A5009)
- Tops Record Keeping Journals & Forms