Shop All Sticky Notes
Tops
Teleph1 Message Book, Fax/Mobile Section
Mfr # 4009
Zoro # G9774608
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Pink/Pink
- Paper Weight 1.565 lbs
- Paper Color Pink/White
- Number of Sheets 400
- Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops
- MFR # 4009
- Zoro # G9774608
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 8.5 x 11 |
Sheet Size | 8.5 x 11 |
Details
Item | Teleph1 Message Book,Fax/Mobile Section |
Color | Dark Pink/Pink |
Paper Weight | 1.565 lbs |
Paper Color | Pink/White |
Number of Sheets | 400 |
Binding | Side: Spiral |
Weight | 1.565 lbs |
Features | Value Pack—Stock Up and Save! |
Principal Heading | Important Message |
Dated/Undated | Undated |
Form Type Details | Memo/Message |
Print and Ruling Color | Blue |
Format Indicator | Book |
Copy Types | Two-Part Carbonless |
Forms Per Page Layout | Horizontal/Vertical: Two Across, Two Down |
Forms Per Page | 4 |
Copy Paper Color | Canary |
Description
Teleph1 Message Book,Fax/Mobile Section
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Broad Chisel Tip, Yellow (63735)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 4", Fluorescent Pink, 500/Roll (DL631K)
- ZORO SELECT Double Wall Boxes, 20" x 12" x 12", Kraft, 15/Bundle (22XM42)
- PANDUIT Includes Mp100 Printer W/ Protective Imp (MP100)
- POST-IT FLAGS, VALUPK, 1/2"", ARW/SGNHR PK (MMM684VAD2)
- POST-IT Pad, 4"X4", Cabinet, Canary, PK12 (675-12SSCP)
- ADAMS BUSINESS FORMS Carbonless Sales Order Book, 3Part Carb (TC3705)
- POST-IT Note, 3"x3", Pop-up, Value, PK18 (R330-14-4B)
- POST-IT Flag, 1", Blue, PK100 (680-BE2)
- BAZIC Yellow Color Printed Sign Here Flags with Dispenser, 25 Flags, PK24 (5174)
- POST-IT Note, Post-It, 1.5"X2", PK12 (653YW)
- Tops Sticky Notes