Shop All Record Keeping Journals & Forms
Tops
Tax Form Kit, 5.5x8, 4Part, Carbonless, PK75
Mfr # 22973
Zoro # G7202581
product price: $13.59
/pk 75, $0.18/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Forms
- Number of Duplicates Five-Part Carbonless
- Paper Color White
- Sheet Size 8.5 in x 11 in
- Format Vertical: Two Down
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops
- MFR # 22973
- Zoro # G7202581
- UPC # 025932229732
- Country of Origin United States
- Category Record Keeping Journals & Forms
Dimensions
Sheet Size | 8.5 in x 11 in |
Form Size | 8 x 5.5 |
Details
Item | Tax Form Kit,5.5x8,4Part,Carbonless,PK75 |
Style | Forms |
Number of Duplicates | Five-Part Carbonless |
Paper Color | White |
Format | Vertical: Two Down |
Includes | (1) 1096 Summary & Transmittal Form |
Number of Sheets | 2 Forms per Page |
Dated/Undated | Dated |
Print and Ruling Color | Black; Red |
Number of Forms | 24 |
Paper Stock | 20 lb Bond |
Fiscal Year | 2022 |
Principal Heading(s) | Dividends |
Format Indicator | Unbound |
Printer Compatibility | Inkjet; Laser |
Description
Tax Form Kit,5.5x8,4Part,Carbonless,PK75, Package Quantity 75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Deluxe Heavy-Duty Strapping Cart, Black, 1/Each (SC61)
- UNIVERSAL 3-1/3" x 4" Permanent Label, Pk600 (UNV80108)
- C-LINE PRODUCTS Name Badge, Pin/Clip, Badge, PK50 (95723)
- WEBER Fastprint Ii Box Of 24 433In X 1476Ft Thermal Transfer Ribbon Ink Ribbon (619911)
- TOPS Daily Time and Job Sheets, 8.5x5.5, PK200 (30041)
- TOPS Purchase Order Book, 8-3/8 x 10-13/16 (TOP46147)
- TOPS Purchase Order Book, 5-9/16 x 7-15/16 (TOP46141)
- TOPS Form, Tax, W-3, 2Pt Pk (TOP2203)
- TOPS Snap-Off Shipper/Packing List, 8 1/2 x 7, Three-Part Carbonless, PK50 (3834)
- TOPS Job Work Order Form, 5-1/2 x 8-1/2, PK50 (TOP3868)
- COMPLYRIGHT Employee Record Organizer, 6 Section, PK25 (A1175)
- Tops Record Keeping Journals & Forms