Shop All Notebooks & Journals
Tops
Steno Books, 6in. x 9in., Gregg Rule, 80 Sheets, 3PK
Mfr # 8020
Zoro # G411755794
product price: $16.39
/pk 3, $5.46/ea
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Color Green
- Cover Material Polypropylene
- Includes 3 Steno Books
- Recommended Age 4+ years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops
- MFR # 8020
- Zoro # G411755794
- UPC # 194629125722
- Country of Origin United States
- Category Notebooks & Journals
Details
Cover Color | Green |
Cover Material | Polypropylene |
Includes | 3 Steno Books |
Recommended Age | 4+ years |
Recommended Grade | Grade K+ |
Description
TOPS Steno Books are reliable top-bound notebooks ideal for home, school or office. The classic flip-top format gives quick access to notes and lists. The 6'' x 9'' size tucks easily into any backpack or bag. Perforated sheets detach easily. A sturdy, no-snag coil resists catching on papers or clothing. Gregg ruled, 80 sheets. Sold as a pack of 3 steno books.
- •Everyday stenos are ideal for lists, notes and more
- •No-snag coil resists catching on papers or clothing
- •Perforated sheets detach easily
- •6" x 9", Gregg ruled, 80 sheets
- •Proudly made in the USA
- •Pack of 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Permanent Paint Marker, Medium Bullet Tip, Green, PK12 PK (2107620)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, White Opaque (15A923)
- UNIVERSAL ONE Tab Interior File Folder 1/3-Tab, Red, PK100 (UNV15303)
- MARKAL Paint Crayon, Medium Tip, Fluorescent Green Color Family (61042)
- TOPS 8-1/2 x 5-1/2" Narrow Classified(TM) Colors Notebook, 100 Pg (TOP73506)
- TOPS 8-1/2 x 11-3/4" White Narrow Ruled Pad, 100 Pg, Pk4 (TOP99612)
- TOPS 6 x 9" Steno Book, 80 Pg (TOP8021)
- TOPS 4 x 8" Reporters Notebook, Pk12 (TOP8030)
- TOPS 8-1/2 x 11" Quadrille Cross Section Pad, 50 Pg (TOP35101)
- TOPS 8-1/2 x 11-3/4" Top-Wire Ruled Planning Pad, 60 Pg (TOP63978)
- MEAD Spiral 1 Subject Notebook, Wide Ruled, 70 Sheets Per Book, PK6, Recommended Grade: 6+ (MEA05512)
- Tops Notebooks & Journals