Shop All Mailer Envelopes
Tops
Self-Seal Security Tinted Double Window Envelope for 1099, Square Flap, 5.63 x 9.5, White, 100PK
Mfr # 7535PS100
Zoro # G208996065
product price: $23.49
/pk 100, $0.23/ea
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Paper Stock
- Closure Type Self-Adhesive
- Overall Length 5.63 in
- Overall Width 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops
- MFR # 7535PS100
- Zoro # G208996065
- UPC # 25932753503
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Overall Length | 5.63 in |
Overall Width | 9.5 in |
Details
Item | Envelopes/Mailers |
Color | White |
Material | Paper Stock |
Closure Type | Self-Adhesive |
Features | Security Tinted |
Window Position | Upper Left; Lower Left |
Preprinted Message | Important Tax Return Document Enclosed |
Format/Border | 1099 Tax-Form Format, No Border |
Opening | Open End |
Seam Type | Side |
Flap Type | Square |
Description
Simple, high quality double-window envelope for 1099 forms. Security tint with pattern makes it impossible to see the details of the contents, even when held up to the light. Self-seal closure keeps contents safe. The flap is on the long side for easy filling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD 3 x 5" Wirebound Pocket Memo Notebook, Pk3 (074319115113)
- RELIUS SOLUTIONS Banding Stretch Wrap - 3x1000' - 80 Gauge (PVT0380GI)
- IDL PACKAGING Steel Strapping Seals, 1/2", Open, Snap-On, PK1000 (ST-O-12)
- PENTEL Lead Refills, 0.5mm, PK30 (PENC25HB)
- TOPS Pendaflex Zip Envelope, Letter Size, Clear, 5PK (84190GW)
- PARTNERS BRAND Flat Mailers, 17" x 21", White, 100/Case (RM7W)
- PARTNERS BRAND Expansion Poly Mailers, 10" x 13" x 2", White, 100/Case (EPM10132)
- QUALITY PARK Window Envelope, White, Paper, PK500 (QUA90130)
- ZORO SELECT Literature Mailers, 10" x 9" x 3", White, 50/Bundle (55VK49)
- UNIVERSAL ® Clasp Catalog Envelopes, 28 lb., 6"W x 9"H, Kraft, 100/Pack (35260)
- QUALITY PARK Envelope, Catlg, Rdistrp, Krft Pk (QUA41620)
- Tops Mailing Tubes & Cartons