Shop All File Folders
Tops Products
TOPS Products PFX86466P Pendaflex 14pt Manila File Folders; Assorted - Pack of 50
Mfr # PFX86466P
Zoro # G603744803
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops Products
- MFR # PFX86466P
- Zoro # G603744803
- UPC # 78787864665
- Country of Origin China
- Category File Folders
Description
File folders feature 1/3-cut tabs in assorted positions for excellent label visibility to help you quickly find the folder you need. Extra-smooth, sturdy stock resists bends and tears for long-lasting organization. Large tab area can be used with self-adhesive labels and allows you to easily handwrite labels. Letter-size file folders are perfect for storing files in offices, homes, schools and more.
Features- Heavy Duty
- Smooth
- Sturdy
- Bend Resistant
- Tear Resistant
- Long Lasting
- Color: Assorted
- Material: Manila
- Height: 12.1/10"
- Width: 9.29/32"
- Recycled: No
- Assembly Required: No
- Country of Origin: Mexico
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Ticket Holders, 2 Side, 6 x 9", PK25 (46069)
- ALLIANCE RUBBER Rubberbnds, Advntg, 19, 1/4Lb (26199)
- ENCORE PACKAGING Wide Band, 7" x 5/8"1 lb. Bag (EP-4107)
- CANON Canon CRG-054 C Cyan Toner Cartridge 1,200 Yield (3023C001AA)
- TOPS PRODUCTS PORTFOLIO, LTR, 2PCKT, GY (57505)
- ACCO Prong Fasteners Base, 2", PK100 (A7012993H)
- AVERY Folder, 2-Pocket, Letter, Grn 25PK (AVE47987)
- TENNSCO Fixed Shelf Open-Format Lateral File for End-Tab Folders, 7 Legal/Letter File Shelves, Light Gray (FS370-LGY)
- SMEAD File Folder End Tab 8-1/2 x 11", 1/3-Cut, PK100, Tab Position: Bottom Position (24137)
- BUSINESS SOURCE January-December Pockets Heavy-duty Expand File (23682)
- SMEAD Pocket Folder, 5.25", Manila/Redrope, PK50 (74810)
- Tops Products File Folders