Shop All Binders
Tops Products
TOPS Products OXF42655 1.5 in. Oxford Back-Mounted Round Ring Binder; Purple
Mfr # OXF42655
Zoro # G803685715
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops Products
- MFR # OXF42655
- Zoro # G803685715
- UPC # 83086426551
- Country of Origin China
- Category Binders
Description
Binder features a bold optical print to add unique style to your day. Back-mounted, 1-1/2" rings hold up to 350 pages and allow your pages to lie flat when opened for easier viewing. Two interior pockets provide convenient storage for your loose papers. Binder is perfect for storing projects, presentations, documents, files and more.
Specifications- Color: Purple
- Height: 11.3/5"
- Width: 1.4/5"
- Length: 10.3/4"
- Recycled: No
- Assembly Required: No
- Country of Origin: Mexico
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 14" x 6" x 2", Kraft, 25/Bundle (55VG98)
- HP Toner Cartridge, Black (CE740A)
- SWINGLINE Staples, Leg Length 1/4 In., PK3750 (S7035556E)
- AVERY Binder, Flexi-View, Round Ring, 1.5", Navy (17638)
- DAVENPORT Acco Brands- Inc. Expandable Binder- Pressboard Cover- 6in. Cap- 8-.50in.x11in.- Blue (DA509848)
- C-LINE PRODUCTS C-Line Products 5-Tab Poly Binder Index Dividers, Assorted, 5/ST Set of 12 ST (05730-BX)
- AVERY Binder, Durable View, EZD Rings1.5", Black (09400)
- SCHOOL SMART BINDER VIEW D-RING 2 IN BLUE (2006481)
- ZORO SELECT 1" D-Ring Binder, White (UNVWUNV20742PK)
- AVERY Economy View Binder, 1in Round Rings, 175-Sheet, White, PK2 (05711)
- OMNIMED 1 Inch Side Open 3 Ring Binder In Lilac, PK5 (205002-LI5)
- Tops Products Binders