Shop All Binders
Tops Products
TOPS Products OXF42552 1.5 in. Oxford Back-Mounted Round Ring Binder; Black
Mfr # OXF42552
Zoro # G303685857
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops Products
- MFR # OXF42552
- Zoro # G303685857
- UPC # 83086425523
- Country of Origin China
- Category Binders
Description
Binder features a bold optical print to add unique style to your day. Back-mounted, 1-1/2" rings hold up to 350 pages and allow your pages to lie flat when opened for easier viewing. Two interior pockets provide convenient storage for your loose papers. Binder is perfect for storing projects, presentations, documents, files and more.
Specifications- Color: Black
- Height: 11.3/5"
- Width: 1.4/5"
- Length: 10.3/4"
- Recycled: No
- Assembly Required: No
- Country of Origin: Mexico
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Digital Force Gauge, 7 Digit LCD, 489N (FG-3008)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 4in.x6in. 300 Shts 50/Pad, Self Stick Notes with Lines, Pastel Colors, 6PK (66462)
- ZORO SELECT Flat Corrugated Boxes, 16" x 12" x 3", Kraft, 25/Bundle (55VH17)
- ELMERS SHARPENER, PENCIL, BUZZBT, AST (EPI16758)
- AVERY Heavy-Duty View 3 Ring Binder, 5" One To (79606)
- AVERY Nonstick View Binder, 1", Blue, 220 Sheet (05301)
- AVERY DENNISON 2" Binder Inserts, White, Pk40 (89103)
- AVERY Durable View Binder, 1-1/2" Slant Rings, D (7771117022)
- UNIVERSAL Universal® Deluxe Round Ring Vinyl View Binder, 1" Capacity, Light Blue (UNV20713***)
- BUSINESS SOURCE Navy D ring Binder 5" Binder Capacity Letter (26978)
- AVERY DENNISON Binder Index 11x8-1/2, 1-31 Tabs, PK31 (11308)
- Tops Products Binders