Shop All Binders
Tops Products
TOPS Products OXF42551 1.5 in. Oxford Back-Mounted Round Ring Binder; Blue
Mfr # OXF42551
Zoro # G303685796
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tops Products
- MFR # OXF42551
- Zoro # G303685796
- UPC # 83086425516
- Country of Origin China
- Category Binders
Description
Binder features a bold optical print to add unique style to your day. Back-mounted, 1-1/2" rings hold up to 350 pages and allow your pages to lie flat when opened for easier viewing. Two interior pockets provide convenient storage for your loose papers. Binder is perfect for storing projects, presentations, documents, files and more.
Specifications- Color: Blue
- Height: 11.3/5"
- Width: 1.4/5"
- Length: 10.3/4"
- Recycled: No
- Assembly Required: No
- Country of Origin: Mexico
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK Paint Marker with Reversible Tip, Green (10703)
- BIC Round Stic® Xtra Life Ballpoint Pen, Medium, Black, PK60 (BICGSMP101BK)
- NINJATEK Eel Midnight 3Mm 1Kg (3DEL0129010)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 24", Kraft, 10/Bundle (493T87)
- UNIVERSAL Universal One Comfort Grip Deluxe Plus D-Ring View Binder, 2" Capacity, 8-1/2 x 11, Black (UNV30731***)
- AVERY Durable View Binder, 1/2" Slant Rings, Dur (7771117002)
- BUSINESS SOURCE Punched Economy Binder Pocket 9.5" Height x 6" Width (01606)
- C-LINE PRODUCTS Binder, Pkt, W/Tab, Ast, 5/St (CLI06650)
- OFFICESPACE Sherpa Desk Reference System Assorted, 5PK (OF1190512)
- ZORO SELECT 1-1/2" Durable Binder, Black (AVE09400)
- AVERY Clear Hole Reinforcement, 1/4", PK200 (AVE05721)
- Tops Products Binders