Shop All Binders
Tops Products
TOPS Products OXF42550 1.5 in. Oxford Back-Mounted Round Ring Binder; Red
Mfr # OXF42550
Zoro # G903685813
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops Products
- MFR # OXF42550
- Zoro # G903685813
- UPC # 83086425509
- Country of Origin China
- Category Binders
Description
Binder features a bold optical print to add unique style to your day. Back-mounted, 1-1/2" rings hold up to 350 pages and allow your pages to lie flat when opened for easier viewing. Two interior pockets provide convenient storage for your loose papers. Binder is perfect for storing projects, presentations, documents, files and more.
Specifications- Color: Red
- Height: 11.3/5"
- Width: 1.4/5"
- Length: 10.3/4"
- Recycled: No
- Assembly Required: No
- Country of Origin: Mexico
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 20" x 14" x 6", Kraft, 25/Bundle (11R430)
- ZORO SELECT Flame Retardent Paper, 80 lb., 60 In. W (6TWR5)
- ZORO SELECT Blank Dot Label Yellow 3/4"W, Pk1000 (3VCN5)
- ZORO SELECT Steel Strapping, 1961 ft. L, 20 mil (3CTU4)
- ZORO SELECT 1/2" Six Ring Field Round Binder, Green (9200)
- CARDINAL 1" Free Stand Binder, Easy Open, White (43100)
- AVERY Industrial Magnetic Hanging Binder Rings (77715)
- ZORO SELECT 2" D-Ring Binder, Heavy Duty, Red, 11 x 8.5, 2" Cap. (AVE79582)
- C-LINE PRODUCTS Binding Bars, 11"x1/8", 100/BX, Black PK (CLI34551)
- ZORO SELECT 3" Slant Ring Heavy Duty Binder, Light Blue (AVE05601)
- AVERY Mini Durable 3 Ring Binder, 1" Round Rin (18445)
- Tops Products Binders