Shop All Arts & Crafts
Tops Products
TOPS Products 1496466 Poly Zip Envelope; Assorted Colors - Pack of 5
Mfr # 1496466
Zoro # G104163714
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops Products
- MFR # 1496466
- Zoro # G104163714
- UPC # 78973852933
- Country of Origin China
- Category Arts & Crafts
Description
TOPS durable poly zipper envelope has a 1 inch expansion, top loading and tear and water resistant. Assorted colors include blue, red, purple, yellow and green.
Features- Poly zip envelope
- Pack of 5
- Safety: No Choke Hazard
- Allergens: Contains No Allergens
- Color: Assorted Colors
- Expansion Size: 1 in
- Letter/Legal: Check
- Material: Poly
- Number of Pockets: 1
- Weight: 0.07 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Sticky Flags, 1/2x1-3/4 In, Assorted, PK10 (683-VAD1)
- SEALER SALES Silicone Rubber for KF-400HC, KF-405HC (SR-KF-400HC/405HC)
- FELLOWES Laminating Pouch, Letter, 11-1/2 in., PK100 (52454)
- POLAR-TECH Insulated Shipping Bio Foam Only, 1-5 Day (231F)
- SAX True Flow Heavy Body Acrylic Paint, Pint, Raw Sienna (27018)
- PACON Tru-Ray® Construction Paper, Festive Red, 12x18in, PK250 (P103432)
- SAX Sketch Diary, 50 lbs, 8-1/2 x 11 Inches, 50 Sheets (P1000100-5987)
- HANDY ART Acrylic Paint, Pint, Primary Set, 12 Colors (881-030)
- SUNWORKS Construction Paper, 24 x 36, Black, PK50 (6323)
- PACON White Drawing Paper, 57lb, 18 x 24, Pure White, PK500 (4718)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Emerald Green (27507)
- Tops Products