Shop All File Folders
Tops Products
Tops Products 1496272 5 Tab Hanging File Folders; Assorted Colors - Pack of 25
Mfr # 1496272
Zoro # G003712235
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tops Products
- MFR # 1496272
- Zoro # G003712235
- UPC # 78787816725
- Country of Origin United States
- Category File Folders
Description
Exciting glow colors make files easy to find in any drawer or desktop filing system. Glow colors help prevent misplaced files or misfiled documents. Coated hanging rods for smooth siding on rails. Five tab positions, includes clear tabs and blank inserts to create customized tabs. Assorted glow colors include pink, green, orange, yellow and blue.
Features- Hanging file folders
- Pack of 25
- Safety: No Choke Hazard
- Allergens: Contains No Allergens
- Color: Assorted Color
- Letter/Legal: Letter
- Material: Paper
- Tab Position: 1/5 Cut
- Weight: 3.06 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Rubber Band, Size 1", Blue, PK5 (98013)
- BUSINESS SOURCE Pen, Blpnt, Stick, Med, Bk, PK60 (37531)
- OHAUS Digital Compact Bench Scale 8.8185 lb. Capacity (V31XH4)
- NINJATEK Cheetah Lava 3Mm 1Kg (3DCH0529010)
- TOPS PRODUCTS PORTFOLIO, LTR, 2PCKT, GY (57505)
- SMEAD Hanging File Folder, Recycled, Green, PK20 (64037)
- UNIVERSAL ONE Top Tab File Folder 9-5/8" x 14-3/4", Manila, Pk100 (UNV16123)
- SMEAD Expanding File 9.5x14.75", 5-1/4" Expansion (71075)
- SMEAD Pocket, File, Ltr, 5.25""Expnsn Pk (SMD73274)
- SMEAD Folders, Assorted, PK100 (11943)
- SMEAD Smead, PRESSBOARD MORTGAGE FOLDERS, 8 DIVIDERS, LEGAL SIZE, GREEN, 10PK (78208)
- Tops Products File Folders