Shop All File Folders
Tops Products
TOPS Products 1496271 3 Tab Glow Twisted File Folders; Assorted Colors - Pack of 24
Mfr # 1496271
Zoro # G203863744
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops Products
- MFR # 1496271
- Zoro # G203863744
- UPC # 78787405271
- Country of Origin United States
- Category File Folders
Description
Glow Twisted File Folders add color and style to your filing systems and makes your files easier to find. Three tab positions which are reversible for additional color options. Folders hold up to 150 sheets and are perfect for color coding. Assorted Twisted glow colors include orange/pink, blue/yellow, green/yellow and pink/green.
Features- Glow twisted file folders
- Pack of 24
- Safety: No Choke Hazard
- Allergens: Contains No Allergens
- Acid Free: Yes
- Color: Assorted Colors
- Letter/Legal: Letter
- Material: Paper
- Paper Weight: Medium
- Tab Position: 1/3 Cut
- Weight: 1.33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll 12" x 1250 ft., Perforated, 1/16" Thickness, Pk6 (5VFG3)
- ZORO SELECT Flat Corrugated Boxes, 12" x 9" x 3", Kraft, 25/Bundle (11R209)
- UNIVERSAL Eraser, Dry Erase, Black (UNV43663)
- ZORO SELECT Filament Tape, Rubber Adhesive, 55m L, PK48 (TC389-18MM X 55M (48PK))
- TOPS PRODUCTS PORTFOLIO, LTR, 2PCKT, GY (57505)
- PENDAFLEX EARTHWISE Recycled Hanging Folders 8-1/2 x 11", 1/5-Cut Tab, PK20 (35117)
- PENDAFLEX SureHook Hanging Folders, Letter Size, 1/5-Cut Tab, Bright Green, 20PK (6152 1/5 BGR)
- SMEAD Expanding File, 5.25" Expansion, Navy (71122)
- SMEAD Pressboard Folder, 2.5" Exp., Letter, Blue, PK10 (14045)
- SMEAD Manila File Folders, 1/2-Cut Tabs, Letter Size, PK100 (10320)
- PENDAFLEX Pocket Folder 8-1/2 x 11", Assorted Expansion, Pk10 (PFX32900)
- Tops Products File Folders