Shop All Record Keeping Journals & Forms
Tops
Medicare and Medicaid ServicesForm, PK500
Mfr # 50126R
Zoro # G5883906
product price: $76.89
/pk 500, $0.15/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 1 Form per Page
- Features Laser Printer Compatible
- Style Forms
- Number of Duplicates One-Part (No Copies)
- Sheet Size 8.50 in W x 11 in L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops
- MFR # 50126R
- Zoro # G5883906
- UPC # 025932512605
- Country of Origin United States
- Category Record Keeping Journals & Forms
Dimensions
Sheet Size | 8.50 in W x 11 in L |
Form Size | 8.5 x 11 |
Details
Item | Medicare and Medicaid ServicesForm,PK500 |
Number of Sheets | 1 Form per Page |
Features | Laser Printer Compatible |
Style | Forms |
Number of Duplicates | One-Part (No Copies) |
Paper Color | White |
Dated/Undated | Undated |
Principal Heading(s) | 1500 Health Insurance Claim Form |
Paper Stock | 20 lb Bond |
Print and Ruling Color | OCR Red |
Number of Forms | 500 |
Printer Compatibility | Laser |
Format Indicator | Unbound |
Number of Parts | 1 |
Standards | SFI Certified |
Post Consumer Waste | 0 |
Printed Side | Back/Front |
Description
Medicare and Medicaid ServicesForm,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEE PRODUCTS CO LEE, Sortkwik Fingertip Moisteners, 3/8 Oz, Pink, 3PK (10053)
- BSC PREFERRED 5 x 8'' - 2 Mil White Block Reclosable Poly Bags, 1000PK (S-1906)
- CONDOR OUTDOOR PRODUCTS VENTURE PACK, BLACK (160-002)
- POST-IT Sticky Flags and Arrow Set, Assorted (680-BBBGA4VA)
- TOPS Receiving Record Book, 5-1/2 x 7-7/8, 3-Pt (TOP46260)
- TOPS Telephone Message Book, 4-1/4 x 5-1/2 (TOP4010)
- TOPS Form, Tax, W-2, 6Pt, Laser Pk (TOP22991)
- TOPS Job Invoice Form, 8-1/2"x11-5/8", PK50 (TOP3866)
- TOPS Spiralbound Proposal Form Book, 8.5 x 11, 2-Part Carbonless, 50 Sts/Bk (41850)
- TOPS Daily Agenda Pad, 8-1/2 x 11 (TOP2170)
- REDIFORM Purchase Order Book, Three-Part Carbonless, 5.5 x 7.88, 1/Page, 50 Forms (1L141)
- Tops Record Keeping Journals & Forms