Shop All Record Keeping Journals & Forms
Tops
Job File Jacket, Letter, PK20
Mfr # TOP3440
Zoro # G5576155
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Color Manila
- Cover Material 9 pt Manila
- Sub-Category Contractor and Job Forms
- Length 11 3/4 in
- Width 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tops
- MFR # TOP3440
- Zoro # G5576155
- UPC # 025932344008
- Country of Origin Mexico
- Category Record Keeping Journals & Forms
Dimensions
Length | 11 3/4 in |
Width | 9 1/2 in |
Details
Cover Color | Manila |
Cover Material | 9 pt Manila |
Sub-Category | Contractor and Job Forms |
Item | Job File Jacket |
Includes | Record Job Description and Costs on Front, Collect Records and Receipts Inside, Jacket-style Folder with Full Cut Index Tab |
Paper Color | Manila |
Material | 9 pt. Manila |
Color | Manila |
Type | Letter |
Style | File Folders |
Description
Job File Jacket, Cover Color Manila, Cover Material 9 pt Manila, Length 11 3/4 in, Width 9 1/2 in, Includes Record Job Description and Costs on Front, Collect Records and Receipts Inside, Jacket-style Folder with Full Cut Index Tab, Paper Color Manila, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Perforated Bubble Roll 24" x 50 ft., 1/2" Thickness, Clear (5VEW8)
- SCHOOL SMART Square Compressed Charcoal Sticks, Black, 12 PK (SS0009)
- FELLOWES Thermal Laminating Pouches, 5 mil, 9" x 11.5", Matte Clear, PK50 (5744501)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 24In (1162A)
- TOPS Daily Agenda Pad, 8-1/2 x 11 (TOP2170)
- TOPS Petty Cash Slip, 3-1/2" x 5", PK600 (TOP3008)
- TOPS Job Work Order Form, 5-1/2 x 8-1/2, PK50 (TOP3868)
- TOPS Phone Message Book, 2-3/4 x 5 In. (TOP74620)
- TOPS Money And Rent Receipt Books, Duplicate (TOP46806)
- TOPS Purchase Order Book, 8-3/8 x 10-13/16 (TOP46147)
- DOME PUBLISHING Auto Mileage Log, Gray (DOM770)
- Tops Record Keeping Journals & Forms