Shop All Document Holders
Tops
Holder, PenPalPenHolder, Ast
Mfr # PENPAL-1
Zoro # G6288381
original price:
$1.95
5% off
new price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nontoxic Rubber
- Color Randomly Assorted
- Features Non-toxic
- Product Type Holder,PurplenPalPurplenHolder,Ast
- Weight 0.02 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops
- MFR # PENPAL-1
- Zoro # G6288381
- UPC # 855448002044
- Country of Origin China
- Category Document Holders
Dimensions
Length | 2.63" |
Details
Item | Holder,PenPalPenHolder,Ast |
Material | Nontoxic Rubber |
Color | Randomly Assorted |
Features | Non-toxic |
Product Type | Holder,PurplenPalPurplenHolder,Ast |
Weight | 0.02 lbs |
Assortment Color | Black; Blue; Gray; Green; Red |
Description
Holder,PurplenPalPurplenHolder,Ast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Moving Blanket- Econo Mover (MBECONO54-EA)
- ZORO SELECT Flat Corrugated Boxes, 10" x 6" x 3" , Kraft, 25/Bundle (55VG44)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (202C)
- FLIPSIDE PRODUCTS Large Desktop Easel Set w/ Dry Erase Pen, 2 Magnets (50002)
- C-LINE PRODUCTS Economy Weight Polypropylene Sheet Protector, reduced glare, 11 x 8 12, 100PK (62017)
- C-LINE PRODUCTS Stitched Shop Ticket Holders, Magnetic, 9"x12", 25/CT, Clear 25PK (CLI85912)
- JOHNDOW INDUSTRIES John Dow Work Order Holder 9-1/2"L X 12-1/2"W - (WRK-220)
- C-LINE PRODUCTS C-Line Products Industrial Zipper Seal Shop Ticket Holders, Vinyl, Clear, 9 x 12, 15/BX (82912)
- BUSINESS SOURCE Heavy-duty Sheet Protectors, PK25 (74250)
- C-LINE PRODUCTS C-Line Colored Poly Sheet Protectors (62010)
- C-LINE PRODUCTS Ticket Holders, Heavy-duty Vinyl, 11"x14", 25/BX, BK/CL 8PK (CLI45114)
- Tops Document Holders