Shop All Notebooks & Journals
Tops
FocusNotes System Paper, 50 Pg
Mfr # 77103
Zoro # G4790506
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11 3/4"
- Paper Color White
- Number of Sheets 50
- Binding Location Top
- Paper Weight 16 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tops
- MFR # 77103
- Zoro # G4790506
- UPC # 025932771033
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8 1/2" x 11 3/4" |
File Size - Clipboard | Legal |
Width | 8.5" |
Size | 8.5 x 11.75 |
Pad-Spine Width | 8.5" |
Pad Length | 11.75" |
Description
FocusNotes System Paper,50 Sheets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEOGRAPHICS Parchment Paper Certificates, 8.5 x 11, Natural Diplomat Border, PK50 (21015)
- CARL MFG Security Box, 7"Wx10"Lx3-1/2"H, Black (CUI82011)
- PACON Paper, Bond, Neon, 24#, Ltr, Org Pk (PAC104318)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 16 1/4 in W x 4 3/4 in H (2W254)
- TOPS 6 x 9" Steno Book, 80 Pg (TOP8021)
- TOPS 8-1/2 x 11-3/4" White Legal Ruled Perforated Pad, 50 Pg, Pk12 (TOP63960)
- TOPS 8-1/2 x 11-3/4" Legal Ruled Pad With Extra Stiff Back, 100 Pg (TOP63379)
- TOPS 8-1/2 x 11-3/4" Recycled Notebook, Pk12 (TOP74890)
- TOPS 8-1/2 x 11" Quadrille Cross Section Pad, 50 Pg (TOP35041)
- TOPS 8-1/2 x 5-1/2" Narrow Classified(TM) Colors Notebook, 100 Pg (TOP73505)
- BLACK N RED 8-1/4 x 5-7/8" Twinwire Notebook (JDKC67009)
- Tops Notebooks & Journals