Shop All Easels
This Product is Discontinued
Tops
Easel Pad, Plain, 27 x 34 In, White, PK2 (Discontinued)
Mfr # TOP7903
Zoro # G5734504
This Product is Discontinued
Key Features
- Paper Type Plain
- Sheet Size 27 in x 34 in
- Color White
- Number of Sheets 50
- Features 15 lb Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 27 in x 34 in |
Details
Item | Easel Pad |
Paper Type | Plain |
Color | White |
Number of Sheets | 50 |
Features | 15 lb Paper |
Description
Easel Pad, Paper Type Plain, Sheet Size 27 in x 34 in, Color White, Number of Sheets 50, Features 15 lb Paper, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.