Shop All Record Keeping Journals & Forms
Tops
Bill of Lading Form, 8-1/2 x 11, PK50
Mfr # TOP3847
Zoro # G5493521
product price: $30.19
/pk 50, $0.60/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Shipping and Receiving Forms
- Number of Duplicates 4-Part Carbonless
- Number of Sheets 50
- Paper Color White
- Width 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops
- MFR # TOP3847
- Zoro # G5493521
- UPC # 025932384707
- Country of Origin United States
- Category Record Keeping Journals & Forms
Dimensions
Width | 8 1/2 in |
Length | 11 in |
Sheet Size | 8.5 in x 11.44 in |
Form Size | 8.5 x 11 |
Details
Sub-Category | Shipping and Receiving Forms |
Number of Duplicates | 4-Part Carbonless |
Number of Sheets | 50 |
Paper Color | White |
Item | Bill of Lading Forms |
Includes | 16 Entries Per Form and Bottom 2-Hole Punched |
Carbon Copies | Yes |
Product Type | Bill of Lading Forms |
Material | Carbonless Quadruplicate |
Color | Blue, White |
Type | 4-Part Carbonless Quadruplicate |
Style | Forms |
Print and Ruling Color | Blue |
Format Indicator | Unbound |
Numbering Color | Blue |
Principal Heading(s) | Bill of Lading |
Number of Entry Lines | 16 |
Dated/Undated | Undated |
Numbering | Preprinted Bottom |
Description
Bill of Lading Forms, Length 11 in, Number of Duplicates 4-Part Carbonless, Carbon Copies Yes, Width 8 1/2 in, Includes 16 Entries Per Form and Bottom 2-Hole Punched, Number of Sheets 50, Paper Color Blue, White, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD 8 x 5" Wirebound Notebook (25-400)
- ZORO SELECT Handheld Tape Dispenser, 2" Max Tape W. (52WX72)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 7 1/4" x 2" x 7 1/4", White, 250/Case (RTC57W)
- AZAR DISPLAYS Trifold Wall Mount. Inside Dimension: 4.125"W, PK10 (252112)
- TOPS Petty Cash Slip, 3-1/2" x 5", PK600 (TOP3008)
- TOPS Medicare and Medicaid ServicesForm, PK250 (50135R)
- TOPS Bill of Lading Form, 8-1/2 x 11, PK50 (TOP3846)
- TOPS Purchase Order Book, 5-9/16 x 7-15/16 (TOP46140)
- TOPS Purchase Order Book, 8-3/8 x 10-13/16 (TOP46147)
- TOPS Money/Rent Receipt Book, 2-3/4x4-7/8 (TOP46820)
- COMPLYRIGHT Employee Separation Folder, PK25 (A0313)
- Tops Record Keeping Journals & Forms