Shop All Sticky Notes
Tops
Avoid Verbal Orders Manifold Book, 6.25x
Mfr # 46373
Zoro # G9742085
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color White
- Binding Side
- Size 7 x 4.25
- Number of Sheets 50
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops
- MFR # 46373
- Zoro # G9742085
- Country of Origin Mexico
- Category Sticky Notes
Dimensions
Size | 7 x 4.25 |
Sheet Size | 7 x 4.25 |
Details
Item | Forms |
Paper Color | White |
Binding | Side |
Number of Sheets | 50 |
Color | White |
Paper Weight | 0.282 lbs |
Weight | 0.282 lbs |
Forms Per Page | 1 |
Copy Types | Two-Part Carbonless |
Copy Paper Color | Canary |
Print and Ruling Color | Blue; Red |
Format Indicator | Book |
Principal Heading | Avoid Verbal Orders; Say It in Writing |
Form Type Details | Memo/Message |
Dated/Undated | Undated |
Description
Avoid Verbal Orders Manifold Book,6.25x
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROOKSIDE DESIGN, LLC Brookside Design - Drop Lift Wall Rack (DLWC)
- ZEBRA PEN Pen, Ballpnt, F-402, Rt, 0.7, Bk (29210)
- 5S SUPPLIES Hourly Production Tracking Board- Aluminum Dry Erase 2 Shift - 10 hour (HR-PRODBRD-2SHIFT-10-STD)
- ZORO SELECT Corrugated Sheets, 18" x 14", Kraft, 50/Bundle (55VJ91)
- TOPS Teleph1 Message Book, Fax/Mobile Section (4009)
- POST-IT Steel Top Dispenser, 3 x 3, White/Steel (STL330WH)
- UNIVERSAL Fan-Folded Self-Stick Pop-Up Note Pads, 3"x3", Yellow, 90-Sheet, PK24 (UNV35694)
- POST-IT Notes, Cape Town, 1.5X2, 24Pk (MMM65324ANVAD)
- 3M Note, Hlined, 4"X6", Yellow, PK12 (6609YW)
- POST-IT Notes, Post-It, 3X3, 14Pk, Ast Pk (MMM65414AN)
- POST-IT Big Notes, 11 x 11, Yellow, 30 Sheets (BN11)
- Tops Sticky Notes