Shop All Notebooks & Journals
Tops
9-3/4 x 7-1/2" Sewn Composition Book, 100 Pg
Mfr # TOP63794
Zoro # G2691005
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 7-1/2 in x 9-3/4 in
- Paper Color White
- Number of Sheets 100
- Recycled Content 0 %
- Cover Color Assorted Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops
- MFR # TOP63794
- Zoro # G2691005
- UPC # 025932637940
- Country of Origin Brazil
- Category Notebooks & Journals
Dimensions
Sheet Size | 7-1/2 in x 9-3/4 in |
Book Width | 7.5" |
Sheet Ruling Size | 11/32" |
Book-Spine Length | 9.75" |
Description
Notebook, Cover Color Assorted Marble, Cover Material Hardcover, Binding Nonwirebound, Binding Location Left, Total Number of Sheets 100, Sheet Size 7-1/2 in x 9-3/4 in, Rule Legal, Paper Color White, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Paper for Copy 85x11 Laser, Inkjet Colored Paper Blue Recycled 30, Blue, 500PK (HAM103671)
- ARCHITECTURAL MAILBOXES Mailbox, Black, Powder Coated, 1 Doors, Surface/Post, Locking (6200B-10)
- ZORO SELECT Super Royal Brown Shopping Bag Flat Bottom, Twist Handles, Pk200 (87145)
- DETECTAMET 11" x 17" Clipboard, Blue (300-O07-P01-A94)
- TOPS 8-1/2 x 5-1/2" Narrow Classified(TM) Colors Notebook, 100 Pg (TOP73505)
- TOPS Pad, Legal, 8.5X11.75, 4Pk, Ca Pk (TOP20032)
- TOPS Pad, 5X8, Nrw, 6Pd/Pk, Wh , S Pk (TOP63366)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63050)
- TOPS Pad, 4X6, Nature, Recycled, We Pk (TOP74716)
- TOPS 5 x 8" Ruled Perforated Pad, Pk12 (TOP7500)
- ROARING SPRING Case of Red Memo Books, Pocket Sized 6.125"x3.75", 72 sheets of Paper, Durable Cover, Narrow Ruled (76096cs)
- Tops Notebooks & Journals